Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Chip Paint Brush, Plastic Handle

  • Mfr # 0008600500

  • Zoro # G9555380


product price: $0.86
/ea
Sold in multiples of 10 for $8.60

Key Features

Brush Style
Chip
Basic Handle Material
Plastic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0008600500
Zoro #
G9555380
UPC #
622424860055
Country of Origin
China

Dimensions

Brush Size
2-1/2"

Details

Item
Paint Brush
Brush Style
Chip
Basic Handle Material
Plastic
Handle Material
Plastic

Description

Pro Pure White Bristle Brush,2-1/2 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.