Zoro Homepage
This item is Discontinued.
Osborn Paint Brush, 2", Brush Material: Foam, Wood 0007037500

Paint Brush, 2", Brush Material: Foam, Wood (Discontinued)

  • Mfr # 0007037500
  • Zoro # G9570123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007037500
Zoro #
G9570123
UPC #
622424703758
Country of Origin
United States

Dimensions

Brush Size
2"
Length
6-3/8"

Details

Item
Paint Brush
Basic Bristle Material
Foam
Basic Handle Material
Wood
Handle Material
Wood
Brush Material
Foam, Wood

Description

Paint Brush,2 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.