Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Varnish Paint Brush, Wood Handle

  • Mfr # 0007015300

  • Zoro # G9564657


product price: $9.05
/ea
Sold in multiples of 12 for $108.60

Key Features

Brush Style
Varnish
Basic Bristle Material
White China
Basic Handle Material
Wood
Handle Material
Wood
Brush Thickness
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007015300
Zoro #
G9564657
UPC #
622424701532
Country of Origin
United States

Dimensions

Brush Size
2"
Brush Thickness
9/16"
Length
2-3/4"

Details

Item
Paint Brush
Brush Style
Varnish
Basic Bristle Material
White China
Basic Handle Material
Wood
Handle Material
Wood
Brush Material
White China, Wood
Color
White (Bristle)

Description

Varnish Brush,Wood Handle,2 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.