2" Wall Firm, Polyester Bristle, Paint Brush, Plastic Handle
Mfr # 0008613000
Zoro # G2780760
product price: $3.19
/eaSold in multiples of 12 for $38.28
Key Features
Brush Style
Wall
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0008613000
Zoro #
G2780760
UPC #
622424861304
Country of Origin
China
Dimensions
Brush Size
2"
Brush Thickness
7/16 in
Brush Length
2-1/4"
Bristle Length
2 1/4 in
Overall Length
8-3/4"
Bristle Width
2 in
Bristle Thickness
7/16 in
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 2 in, Bristle Thickness 7/16 in, Bristle Length 2 1/4 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, For Paint Base Type Oil, Water, Application General Purpose, Bristle Color Black, Bristle Width 2 in, Brush Length 2-1/4 In., Ferrule Material Steel, Handle Color Black, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.