#2/0 Artist Natural Bristle Bristle, Paint Brush, Wood Handle

  • Mfr # 0007406600

  • Zoro # G9567560


product price: $3.15
/ea
Sold in multiples of 12 for $37.80

Key Features

Brush Style
Artist
Brush Size
#2/0
Basic Bristle Material
Natural
Bristle Material
Natural Bristle
Basic Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007406600
Zoro #
G9567560
UPC #
622424740661
Country of Origin
Mexico

Dimensions

Brush Size
#2/0

Details

Item
Paint Brush
Brush Style
Artist
Basic Bristle Material
Natural
Bristle Material
Natural Bristle
Basic Handle Material
Wood
Handle Material
Wood

Description

Red Sable Artists Brush,2/0

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.