
#3 Round Marking Paint Brush, Wood Handle
Mfr # 0007403200
Zoro # G9569049
product price: $2.49
/eaSold in multiples of 12 for $29.88
Key Features
Brush Style
Round Marking
Basic Handle Material
Wood
Handle Material
Wood
Length
7/8"
Color
White (Bristle)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0007403200
Zoro #
G9569049
UPC #
622424740326
Country of Origin
United States
Dimensions
Brush Size
#3
Length
7/8"
Details
Item
Paint Brush
Brush Style
Round Marking
Basic Handle Material
Wood
Handle Material
Wood
Color
White (Bristle)
Description
Round Marking Brush,No. 3
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.