#4 Artist Natural Bristle Bristle, Paint Brush, Wood Handle

  • Mfr # 0007407000

  • Zoro # G9567481


product price: $6.29
/ea
Sold in multiples of 12 for $75.48

Key Features

Brush Style
Artist
Basic Bristle Material
Natural
Bristle Material
Natural Bristle
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007407000
Zoro #
G9567481
UPC #
622424740708
Country of Origin
Mexico

Dimensions

Brush Size
#4
Brush Thickness
1/8"
Length
5/8"

Details

Item
Paint Brush
Brush Style
Artist
Basic Bristle Material
Natural
Bristle Material
Natural Bristle
Basic Handle Material
Wood
Handle Material
Wood
Brush Material
Red Sable, Wood

Description

Sable Hair Artist Brush,Size 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.