Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osborn 4" Flexsweep Handle, Black 77006

4" Flexsweep Handle, Black (Discontinued)

  • Mfr # 77006
  • Zoro # G2780830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77006
Zoro #
G2780830
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Broom Handle Length
4"

Details

Item
Flexsweep Handle
For Use With
All Osborn's Flexsweep Brooms
Includes
(1) Handle, (2) Wing Nuts
Color
Black
Broom Handle Color
Black
Broom Handle Tip Material
Plastic
Broom Handle Material
Plastic
Broom Connection Type
Bolt-On
Material
Plastic

Description

Flexsweep Handle, Color Coding System No, Includes (1) Handle, (2) Wing Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.