Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Varnish Paint Brush, Plastic Handle

  • Mfr # 0007007300

  • Zoro # G9564639


product price: $15.15
/ea
Sold in multiples of 12 for $181.80

Key Features

Brush Style
Varnish
Basic Bristle Material
White China
Basic Handle Material
Plastic
Handle Material
Plastic
Brush Thickness
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007007300
Zoro #
G9564639
UPC #
622424700733
Country of Origin
Mexico

Dimensions

Brush Size
4"
Brush Thickness
7/8"
Length
3-1/4"

Details

Item
Paint Brush
Brush Style
Varnish
Basic Bristle Material
White China
Basic Handle Material
Plastic
Handle Material
Plastic
Brush Material
White China, Plastic
Color
White (Bristle)

Description

Varnish Brush,7/8 In. Thick,4 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.