Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Wall Paint Brush, Wood Handle

  • Mfr # 0007102900

  • Zoro # G9569633


product price: $28.09
/ea
Sold in multiples of 6 for $168.54

Key Features

Brush Style
Wall
Basic Bristle Material
Poly/Nylon
Basic Handle Material
Wood
Handle Material
Wood
Brush Thickness
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007102900
Zoro #
G9569633
UPC #
622424710299
Country of Origin
United States

Dimensions

Brush Size
4"
Brush Thickness
7/8"
Length
3-1/2"

Details

Item
Paint Brush
Brush Style
Wall
Basic Bristle Material
Poly/Nylon
Basic Handle Material
Wood
Handle Material
Wood
Features
Beaver Tail Handle
Brush Material
Nylon / Polyester, Wood

Description

4” Wall Paint Brush

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.