Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6 Round Marking Camel Hair Bristle, Paint Brush, Wood Handle

  • Mfr # 0007402500

  • Zoro # G9566468


product price: $13.56
/ea
Sold in multiples of 12 for $162.72

Key Features

Brush Style
Round Marking
Brush Size
#6
Bristle Material
Camel Hair
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007402500
Zoro #
G9566468
UPC #
622424740258
Country of Origin
Mexico

Dimensions

Brush Size
#6

Details

Item
Paint Brush
Brush Style
Round Marking
Bristle Material
Camel Hair
Basic Handle Material
Wood
Handle Material
Wood

Description

Selected Camel Hair Round Lettering Marking Brush; #6 Lettering Brush, Camel Hair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.