Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6 Round Sash Paint Brush, Plastic Handle

  • Mfr # 0007111300

  • Zoro # G9568592


product price: $8.25
/ea
Sold in multiples of 12 for $99.00

Key Features

Brush Style
Round Sash
Brush Size
#6
Basic Bristle Material
Gray China
Basic Handle Material
Plastic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0007111300
Zoro #
G9568592
UPC #
622424711135
Country of Origin
United States

Dimensions

Brush Size
#6
Brush Thickness
13/16"
Length
2-1/8"

Details

Item
Paint Brush
Brush Style
Round Sash
Basic Bristle Material
Gray China
Basic Handle Material
Plastic
Handle Material
Plastic
Brush Material
Gray China, Plastic
Color
Gray (Bristle)

Description

Round Sash Tool Brush,No. 6

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.