Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Nylon Wheel Brush, 1-1/2"

  • Mfr # 0001114600

  • Zoro # G0430295


product price: $10.75
/ea
Sold in multiples of 12 for $129.00

Key Features

Brush Dia.
1-1/2"
Arbor Hole Size
1/2"
Mounting Type
Arbor Hole
Grit
120
Max. RPM
20,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001114600
Zoro #
G0430295
UPC #
622424111461
Country of Origin
Germany

Dimensions

Brush Dia.
1-1/2"
Arbor Hole Size
1/2"

Details

Item
Abrasive Nylon Wheel Brush,1-1/2"
Mounting Type
Arbor Hole
Grit
120
Max. RPM
20,000
Material
Silicon Carbide

Description

Abrasive Nylon Wheel Brush,1-1/2 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.