Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Nylon Wheel Brush, 2", 0001115100

  • Mfr # 0001115100

  • Zoro # G9555843


product price: $13.99
/ea
Sold in multiples of 12 for $167.88

Key Features

Brush Dia.
2"
Arbor Hole Size
5/8"
Max. RPM
15,000
Material
Silicon Carbide
Grit
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001115100
Zoro #
G9555843
UPC #
622424111515
Country of Origin
China

Dimensions

Brush Dia.
2"
Arbor Hole Size
5/8"

Details

Item
Abrasive Nylon Wheel Brush,2",0001115100
Max. RPM
15,000
Material
Silicon Carbide
Grit
320
Mounting Type
Arbor Hole

Description

Abrasive Nylon Wheel Brush,2 In.,0001115100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.