Zoro Homepage

Abrasive Nylon Wheel Brush, 2-1/2"

  • Mfr # 0001115500

  • Zoro # G0430219


product price: $15.75
/ea
Sold in multiples of 12 for $189.00

Key Features

Brush Dia.
2-1/2"
Arbor Hole Size
5/8"
Grit
320
Mounting Type
Arbor Hole
Max. RPM
15,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001115500
Zoro #
G0430219
UPC #
622424111553
Country of Origin
Mexico

Dimensions

Brush Dia.
2-1/2"
Arbor Hole Size
5/8"

Details

Item
Abrasive Nylon Wheel Brush,2-1/2"
Grit
320
Mounting Type
Arbor Hole
Max. RPM
15,000
Material
Silicon Carbide

Description

Abrasive Nylon Wheel Brush,2-1/2 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.