Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Nylon Wide Face Wheel Brush, 14"

  • Mfr # 0002233300

  • Zoro # G0428791


product price: $198.54
/ea
Sold in multiples of 2 for $397.08
Free Shipping & Returns

Key Features

Brush Dia.
14"
Arbor Hole Size
2"
Grit
80
Mounting Type
Arbor Hole
Max. RPM
2400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002233300
Zoro #
G0428791
UPC #
622424223331
Country of Origin
Mexico

Dimensions

Brush Dia.
14"
Arbor Hole Size
2"

Details

Item
Abrasive Nylon Wide Face Wheel Brush,14"
Grit
80
Mounting Type
Arbor Hole
Max. RPM
2400
Material
Silicon Carbide

Description

Abrasive Nylon Wide Face Wheel Brush,14 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.