Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Wheel Brush, 1", 0007576500

  • Mfr # 0007576500

  • Zoro # G9558978


product price: $3.15
/ea
Sold in multiples of 12 for $37.80

Key Features

Brush Dia.
1"
Arbor Hole Size
1/8" Stem
Mounting Type
Stem
Max. RPM
6000
Grit
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007576500
Zoro #
G9558978
UPC #
-
Country of Origin
Mexico

Dimensions

Brush Dia.
1"
Arbor Hole Size
1/8" Stem

Details

Item
Abrasive Wheel Brush,1",0007576500
Mounting Type
Stem
Max. RPM
6000
Grit
1000
Material
Alumina Silicate

Description

Abrasive Wheel Brush,1 In.,0007576500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.