
Abrasive Wheel Brush, 1-1/2"
Mfr # 0001133200
Zoro # G9567789
product price: $10.99
/eaSold in multiples of 12 for $131.88
Key Features
Brush Dia.
1-1/2"
Arbor Hole Size
1/2"
Max. RPM
20,000
Mounting Type
Arbor Hole
Grit
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0001133200
Zoro #
G9567789
UPC #
622424113328
Country of Origin
Mexico
Dimensions
Brush Dia.
1-1/2"
Arbor Hole Size
1/2"
Details
Item
Abrasive Wheel Brush,1-1/2"
Max. RPM
20,000
Mounting Type
Arbor Hole
Grit
120
Material
Ceramic
Description
Abrasive Wheel Brush,1-1/2 In.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.