
Abrasive Wheel Brush, 1-1/4"
Mfr # 0007577000
Zoro # G9567822
product price: $3.39
/eaSold in multiples of 12 for $40.68
Key Features
Brush Dia.
1-1/4"
Arbor Hole Size
1/8" Stem
Mounting Type
Stem
Max. RPM
6000
Grit
600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0007577000
Zoro #
G9567822
UPC #
622424757706
Country of Origin
Mexico
Dimensions
Brush Dia.
1-1/4"
Arbor Hole Size
1/8" Stem
Details
Item
Abrasive Wheel Brush,1-1/4"
Mounting Type
Stem
Max. RPM
6000
Grit
600
Material
Aluminum Oxide
Description
Abrasive Wheel Brush,1-1/4 In.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.