Zoro Homepage

Abrasive Wheel Brush, 2-1/2", 0001133600

  • Mfr # 0001133600

  • Zoro # G9557042


product price: $17.49
/ea

Key Features

Brush Dia.
2-1/2"
Arbor Hole Size
5/8"
Material
Ceramic
Grit
120
Mounting Type
Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001133600
Zoro #
G9557042
UPC #
622424113366
Country of Origin
United States

Dimensions

Brush Dia.
2-1/2"
Arbor Hole Size
5/8"

Details

Item
Abrasive Wheel Brush,2-1/2",0001133600
Material
Ceramic
Grit
120
Mounting Type
Arbor Hole
Max. RPM
15,000

Description

Abrasive Wheel Brush; 2-1/2" Atb Wheel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.