Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Wheel Brush, 3/4"

  • Mfr # 0007575200

  • Zoro # G9568209


product price: $6.05
/ea
Sold in multiples of 12 for $72.60

Key Features

Brush Dia.
3/4"
Arbor Hole Size
1/8" Stem
Max. RPM
6000
Mounting Type
Stem
Grit
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0007575200
Zoro #
G9568209
UPC #
622424757522
Country of Origin
China

Dimensions

Brush Dia.
3/4"
Arbor Hole Size
1/8" Stem

Details

Item
Abrasive Wheel Brush,3/4"
Max. RPM
6000
Mounting Type
Stem
Grit
600
Material
Aluminum Oxide

Description

Abrasive Wheel Brush,3/4 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.