Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Wheel Brush, 6", 0002252700

  • Mfr # 0002252700

  • Zoro # G9559319


product price: $60.45
/ea
Sold in multiples of 2 for $120.90

Key Features

Brush Dia.
6"
Arbor Hole Size
2"
Mounting Type
Arbor Hole
Max. RPM
6000
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002252700
Zoro #
G9559319
UPC #
622424225274
Country of Origin
United States

Dimensions

Brush Dia.
6"
Arbor Hole Size
2"
Wire Dia.
0.030"

Details

Item
Abrasive Wheel Brush,6",0002252700
Mounting Type
Arbor Hole
Max. RPM
6000
Grit
120
Material
Ceramic

Description

Abrasive Wheel Brush,6 In.,0002252700

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.