Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Wheel Brush, 6"Od

  • Mfr # 0004082300

  • Zoro # G9568419


product price: $72.99
/ea
Sold in multiples of 10 for $729.90

Key Features

Brush Dia.
6"
Arbor Hole Size
2"
Mounting Type
Arbor Hole
Grit
120
Max. RPM
3600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0004082300
Zoro #
G9568419
UPC #
622424408233
Country of Origin
China

Dimensions

Brush Dia.
6"
Arbor Hole Size
2"
Wire Dia.
0.043"

Details

Item
Abrasive Wheel Brush,6"Od
Mounting Type
Arbor Hole
Grit
120
Max. RPM
3600

Description

Abrasive Wheel Brush,6 In.Od

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.