Zoro Homepage

Camel Hair Round Marking Brush, No. 3

  • Mfr # 0007400300

  • Zoro # G9566370


product price: $7.99
/ea
Sold in multiples of 12 for $95.88

Key Features

Brush Type
Round Marking
Bristle Material
Camel Hair
Handle Material
Wood
Brush Size
#3
Length
12-1/8 in to 12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007400300
Zoro #
G9566370
UPC #
622424740036
Country of Origin
United States

Dimensions

Brush Size
#3
Length
12-1/8 in to 12-1/2 in
Brush Thickness
3/16 in

Details

Brush Type
Round Marking
Bristle Material
Camel Hair
Handle Material
Wood
Item
Camel Hair Round Marking Brush,No. 3

Description

Camel Hair Round Marking Brush,No. 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.