Zoro Homepage

Camel Hair Round Marking Brush, No. 6

  • Mfr # 0007400600

  • Zoro # G9566407


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Brush Type
Round Marking
Bristle Material
Camel Hair
Handle Material
Wood
Length
12-1/8 in to 12-1/2 in
Brush Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007400600
Zoro #
G9566407
UPC #
622424740067
Country of Origin
United States

Dimensions

Length
12-1/8 in to 12-1/2 in
Brush Size
#6
Brush Thickness
9/32 in

Details

Brush Type
Round Marking
Bristle Material
Camel Hair
Handle Material
Wood
Item
Camel Hair Round Marking Brush,No. 6

Description

Camel Hair Round Marking Brush,No. 6

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.