Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Change Disc Brush, Rect Filament Shape

  • Mfr # 47260

  • Zoro # G2906945


product price: $82.95
/ea
Sold in multiples of 10 for $829.50
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Brush Dia.
2 1/2 in
Abrasive Grit
80
Bristle Trim Length
1 3/8 in
Item - Disc Brushes
Disc Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47260
Zoro #
G2906945
UPC #
-
Country of Origin
Mexico

Dimensions

Brush Dia.
2 1/2 in
Bristle Trim Length
1 3/8 in

Details

Item
Quick Change Disc Brush
Abrasive Material
Silicon Carbide
Abrasive Grit
80
Item - Disc Brushes
Disc Brush
Max. RPM
4500

Description

Quick Change Disc Brush, Disc Brush, Abrasive Material Silicon Carbide, Brush Dia. 2 1/2 in, Abrasive Grit 80, Bristle Trim Length 1 3/8 in, Max. RPM 4500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.