Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composite Wheel Brush, Flexible, 12", Mounting Type: Arbor Hole

  • Mfr # 0004065200

  • Zoro # G9555207


product price: $144.99
/ea
Sold in multiples of 2 for $289.98
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
1800
Arbor Hole Size
4-1/4"
Abrasive Material
Silicon Carbide
Brush Dia.
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004065200
Zoro #
G9555207
UPC #
622424406529
Country of Origin
Mexico

Dimensions

Arbor Hole Size
4-1/4"
Brush Dia.
12"
Wire Dia.
0.040"

Details

Mounting Type
Arbor Hole
Max. RPM
1800
Abrasive Material
Silicon Carbide
Grit
120
Item
Composite Wheel Brush,Flexible,12"

Description

Composite Wheel Brush,Flexible,12 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.