Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composite Wheel Brush, Flexible, 14"

  • Mfr # 0004019200

  • Zoro # G9555231


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
1800
Arbor Hole Size
5-1/4"
Abrasive Material
Silicon Carbide
Brush Dia.
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004019200
Zoro #
G9555231
UPC #
622424401920
Country of Origin
Mexico

Dimensions

Arbor Hole Size
5-1/4"
Brush Dia.
14"
Wire Dia.
0.040"

Details

Mounting Type
Arbor Hole
Max. RPM
1800
Abrasive Material
Silicon Carbide
Grit
120
Item
Composite Wheel Brush,Flexible,14"

Description

ATB Composite Wheel Brush - Flexible; 14” Atb Composite Wheel 1” Face

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.