Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped Polypropylene Wheel Brush, 8"

  • Mfr # 0002011600

  • Zoro # G9565591


product price: $52.35
/ea
Sold in multiples of 12 for $628.20

Key Features

Max. RPM
4800
Arbor Hole Size
3-1/4"
Abrasive Material
Polypropylene
Wire Dia.
0.016"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002011600
Zoro #
G9565591
UPC #
622424201162
Country of Origin
Mexico

Dimensions

Arbor Hole Size
3-1/4"
Brush Dia.
8"
Wire Dia.
0.016"

Details

Max. RPM
4800
Abrasive Material
Polypropylene
Item
Crimped Polypropylene Wheel Brush,8"

Description

Crimped Polypropylene Wheel Brush,8 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.