Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osborn Crimped Wire Cup Wire Brush, 4"Dia, 1-1/8"L 32134

Crimped Wire Cup Wire Brush, 4"Dia, 1-1/8"L (Discontinued)

  • Mfr # 32134
  • Zoro # G9242974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32134
Zoro #
G9242974
UPC #
622424321341
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
4 in
Trim Length
1-1/8"
Abrasive Shank Size
No Shank
Wire Dia.
0.020"
Bristle Trim Length
1 1/8 in

Details

Abrasive Material
Steel
Mounting Type
Arbor Hole
Bristle Type
Crimped Wire
Fill Material
Steel
For Use With
Right Angle Grinders
Arbor Hole
5/8" - 11"
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Max. RPM
9000

Description

Cup Brush, Cup Brush, Bristle Type Crimped Wire, Brush Dia. 4 in, Mounting Type Arbor Hole, Arbor Hole Size 5/8 In.-11, Abrasive Shank Size No Shank, Wire Dia. 0.020 in, Bristle Trim Length 1 1/8 in, Abrasive Material Steel, Max. RPM 9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.