Crimped Wire End Brushes, SS, 1'' dia., 1'' trim lg., 2-3/4'' o'all lg., 12PK

  • Mfr # 0003008500

  • Zoro # G115271347


product price:  $12.99
/pk 12, $1.08/ea
Sold in multiples of 12 for $155.88

Key Features

Abrasive Material
Stainless Steel
Brush Dia.
1 in
Wire Dia.
0.01 in
Overall Length
2-3/4 in
Max. RPM
22,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0003008500
Zoro #
G115271347
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Wire Dia.
0.01 in
Overall Length
2-3/4 in
Abrasive Shank Size
1/4 in
Bristle Length
1 in

Details

Abrasive Material
Stainless Steel
Max. RPM
22,000 RPM
Primary Material Application
Rubber and plastic mold cleaning, cleaning pipe ID, castings, removing rust, burrs, rubber flash, carbon, weld scale, and spatter, spot facing, cleaning and finishing recessed areas

Description

  • •Engineered with high quality crimped wire and a 1/4" shank for convenient mounting on hand held power tools and CNC equipment
  • •Provides uniform brushing action at high speeds
  • •Ideal for recesses and difficult to reach areas

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.