Zoro Homepage
This item is Discontinued.
Osborn Crimped Wire Medium Face Wheel Brush, 6" 0002215100

Crimped Wire Medium Face Wheel Brush, 6" (Discontinued)

  • Mfr # 0002215100
  • Zoro # G0429290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002215100
Zoro #
G0429290
UPC #
622424221511
Country of Origin
United States

Dimensions

Arbor Hole Size
2"
Brush Dia.
6"
Wire Dia.
0.012"

Details

Mounting Type
Arbor Hole
Max. RPM
6000
Abrasive Material
Stainless Steel
Item
Crimped Wire Medium Face Wheel Brush,6"

Description

Crimped Wire Medium Face Wheel Brush,6 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.