Crimped Wire Narrow Face Wheel Brush, 8"
Mfr # 0002118200
Zoro # G0429674
product price: $61.05
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
4500
Arbor Hole Size
1-1/4"
Abrasive Material
Steel
Brush Dia.
8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0002118200
Zoro #
G0429674
UPC #
622424211826
Country of Origin
United States
Dimensions
Arbor Hole Size
1-1/4"
Brush Dia.
8"
Wire Dia.
0.006"
Details
Mounting Type
Arbor Hole
Max. RPM
4500
Abrasive Material
Steel
Item
Crimped Wire Narrow Face Wheel Brush,8"
Description
Crimped Wire Narrow Face Wheel Brush,8 In.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.