Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped Wire Wheel Brush, 2", 0001103300

  • Mfr # 0001103300

  • Zoro # G9556659


product price: $7.99
/ea
Sold in multiples of 12 for $95.88

Key Features

Mounting Type
Arbor Hole
Max. RPM
20000
Arbor Hole Size
1/2"
Abrasive Material
Steel
Brush Dia.
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001103300
Zoro #
G9556659
UPC #
622424110334
Country of Origin
Mexico

Dimensions

Arbor Hole Size
1/2"
Brush Dia.
2"
Wire Dia.
0.012"

Details

Mounting Type
Arbor Hole
Max. RPM
20000
Abrasive Material
Steel
Item
Crimped Wire Wheel Brush,2",0001103300

Description

Crimped Wire Wheel Brush,2 In.,0001103300

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.