Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped Wire Wheel Brush, 2", 0001103400

  • Mfr # 0001103400

  • Zoro # G9556640


product price: $6.22
/ea
Sold in multiples of 12 for $74.64

Key Features

Mounting Type
Arbor Hole
Max. RPM
20000
Arbor Hole Size
1/2"
Abrasive Material
Steel
Brush Dia.
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001103400
Zoro #
G9556640
UPC #
622424110341
Country of Origin
United States

Dimensions

Arbor Hole Size
1/2"
Brush Dia.
2"
Wire Dia.
0.014"

Details

Mounting Type
Arbor Hole
Max. RPM
20000
Abrasive Material
Steel
Item
Crimped Wire Wheel Brush,2",0001103400

Description

Small Diameter Crimped Wire Wheel Brush; 2"Crimped Wire Wheel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.