Zoro Homepage

Crimped Wire Wheel Brush, 3" dia.

  • Mfr # 0001648800

  • Zoro # G410083591


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Max. RPM
20,000 RPM
Arbor Hole Size
1/2 in
Abrasive Material
Steel
Abrasive Shank Size
1/4 in
Bristle Trim Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001648800
Zoro #
G410083591
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
1/2 in
Abrasive Shank Size
1/4 in
Bristle Trim Length
1/2 in
Brush Dia.
3 in
Shank Size
1/4 in
Face Width
7/16 in
Wire Dia.
0.008 in
Shank Length
1/4 in
Bristle Length
1/2 in
Bristle Diameter
0.008 in
Connector Size
1/2 in

Details

Max. RPM
20,000 RPM
Abrasive Material
Steel
Item
Crimped Wire Wheel Brush
For Use With
Manual or Drill
Compatible Tool Type
Drill Press
Operating Speed - Maximum
20,000 RPM

Description

Crimped Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 7/16 in, Bristle Diameter 0.008 in, Bristle Length 1/2 in, Compatible Tool Type Drill Press, Connector Type Round Shank, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM, Shank Length 1/4 in, Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.