Zoro Homepage

Crimped Wire Wheel Brush, 4", 0002130200

  • Mfr # 0002130200

  • Zoro # G9556878


product price: $15.59
/ea

Key Features

Mounting Type
Threaded Arbor
Max. RPM
15000
Arbor Hole Size
M10 x 1.25
Abrasive Material
Steel
Brush Dia.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002130200
Zoro #
G9556878
UPC #
622424213028
Country of Origin
United States

Dimensions

Arbor Hole Size
M10 x 1.25
Brush Dia.
4"
Wire Dia.
0.014"

Details

Mounting Type
Threaded Arbor
Max. RPM
15000
Abrasive Material
Steel
Item
Crimped Wire Wheel Brush,4",0002130200

Description

Crimped Wire Wheel Brush,4 In.,0002130200

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.