Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped Wire Wheel Brush, 4", 0002130400

  • Mfr # 0002130400

  • Zoro # G9556832


product price: $17.85
/ea
Sold in multiples of 6 for $107.10

Key Features

Mounting Type
Threaded Arbor
Max. RPM
15000
Arbor Hole Size
5/8"-11
Abrasive Material
Steel
Brush Dia.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002130400
Zoro #
G9556832
UPC #
622424213042
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
4"
Wire Dia.
0.014"

Details

Mounting Type
Threaded Arbor
Max. RPM
15000
Abrasive Material
Steel
Material
Steel
Item
Crimped Wire Wheel Brush,4",0002130400

Description

Crimped Wire Wheel Brush,4 In.,0002130400, Grit Not Applicable, Shank Length Not Applicable, Color Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.