Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped Wire Wheel Brush, Sections, 8"

  • Mfr # 0002109100

  • Zoro # G9565582


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
4000
Arbor Hole Size
2-1/8"
Abrasive Material
Steel
Brush Dia.
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002109100
Zoro #
G9565582
UPC #
622424210911
Country of Origin
Mexico

Dimensions

Arbor Hole Size
2-1/8"
Brush Dia.
8"

Details

Mounting Type
Arbor Hole
Max. RPM
4000
Abrasive Material
Steel
Item
Crimped Wire Wheel Brush,Sections,8"

Description

Crimped Wire Wheel Brush,Sections,8 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.