Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped Wire Wheel, Shank Mounted

  • Mfr # 0009900600

  • Zoro # G0430130


product price: $15.15
/ea

Key Features

Mounting Type
Shank
Max. RPM
18500
Arbor Hole Size
1/4" Shank
Abrasive Material
Stainless Steel
Brush Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009900600
Zoro #
G0430130
UPC #
622424990066
Country of Origin
China

Dimensions

Arbor Hole Size
1/4" Shank
Brush Dia.
3"
Wire Dia.
0.008"

Details

Mounting Type
Shank
Max. RPM
18500
Abrasive Material
Stainless Steel
Item
Crimped Wire Wheel,Shank Mounted

Description

Crimped Wire Wheel,Shank Mounted

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.