Zoro Homepage
This item is Discontinued.
Osborn Crimped Wire Wheel, Wide Face, 0009902100 0009902100

Crimped Wire Wheel, Wide Face, 0009902100 (Discontinued)

  • Mfr # 0009902100
  • Zoro # G0432754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009902100
Zoro #
G0432754
UPC #
622424990219
Country of Origin
China

Dimensions

Arbor Hole Size
3/4"
Brush Dia.
4"
Wire Dia.
0.014"

Details

Mounting Type
Arbor Hole
Max. RPM
6000
Abrasive Material
Steel
Item
Crimped Wire Wheel,Wide Face,0009902100

Description

Wheel Brush; Crimped Wire Wheel - Wide Face

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.