Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curved Floor Squeegee, 24", Material: Rubber

  • Mfr # 0005240700

  • Zoro # G9568778


product price: $23.99
/ea

Key Features

Squeegee Blade Shape
Curved
Material
Rubber
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0005240700
Zoro #
G9568778
UPC #
622424524070
Country of Origin
United States

Dimensions

Width
24"

Details

Item
Floor Squeegee
Squeegee Blade Shape
Curved
Material
Rubber

Description

Curved Floor Squeegee,24 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.