Curved Handle Wire Scratch Brushes, SS, 1-1/8'' trim lg., 13-3/4'' o'all lg., wood handle, 12PK

  • Mfr # 0008300700

  • Zoro # G415271351


product price:  $4.19
/pk 12, $0.35/ea
Sold in multiples of 12 for $50.28

Key Features

Bristle Material
Stainless Steel
Application
Cleaning and surface prep
Handle Type
Curved Wood
Wire Dia.
0.012 in
Trim Length
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0008300700
Zoro #
G415271351
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Dia.
0.012 in
Trim Length
1-1/8 in
Overall Length
13-3/4 in

Details

Bristle Material
Stainless Steel
Application
Cleaning and surface prep
Handle Type
Curved Wood
Number of Rows
3

Description

  • •Comfortable curved wood handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.