Double Sealed Cam Follower, Flat Stud
- Mfr # FLR-2
- Zoro # G212503860
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Type
Flat
Closure
Double Sealed
Roller Diameter
2 in
Rolling Element Rows
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLR-2
- Zoro #
- G212503860
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Flat
- Closure
- Double Sealed
- Rolling Element Rows
- 2
- Bearing Type
- Ball
- Stud Type
- Standard
Dimensions
- Roller Diameter
- 2 in
- Stud Diameter
- 0.875 in
- Roller Width
- 1.688 in
Description
Cam Follower Bearing; 2 in. Roller Diameter; 1-11/16 in. Roller Width; Flat With Flange Roller Surface; Stud Type; 7/8 in. Stud Diameter; 7/8-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.