Zoro Homepage

Encapsulatd Knot Stringer Wheel Brush, 4"

  • Mfr # 0002636100

  • Zoro # G9564952


product price: $40.99
/ea

Key Features

Mounting Type
Threaded Arbor
Max. RPM
15000
Arbor Hole Size
5/8"-11
Abrasive Material
Steel
Brush Dia.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002636100
Zoro #
G9564952
UPC #
622424263610
Country of Origin
Mexico

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
4"
Wire Dia.
0.020"

Details

Mounting Type
Threaded Arbor
Max. RPM
15000
Abrasive Material
Steel
Item
Encapsulatd Knot Stringer Wheel Brush,4"

Description

Encapsulatd Knot Stringer Wheel Brush,4 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.