Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encapsulated Narrow Face Wheel Brush, 6"

  • Mfr # 0002150600

  • Zoro # G9554778


product price: $54.65
/ea
Sold in multiples of 4 for $218.60

Key Features

Mounting Type
Arbor Hole
Max. RPM
6000
Arbor Hole Size
1-1/4"
Abrasive Material
Steel
Brush Dia.
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002150600
Zoro #
G9554778
UPC #
622424215060
Country of Origin
United States

Dimensions

Arbor Hole Size
1-1/4"
Brush Dia.
6"
Wire Dia.
0.010"

Details

Mounting Type
Arbor Hole
Max. RPM
6000
Abrasive Material
Steel
Item
Encapsulated Narrow Face Wheel Brush,6"

Description

TY® ; Encapsulated Narrow Face Wheel Brush Standard Duty; 6” Narrow Face Encaps Wire Wheel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.