Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encapsulated Narrow Face Wheel Brush, 8"

  • Mfr # 0002151200

  • Zoro # G0429062


product price: $80.39
/ea
Sold in multiples of 4 for $321.56
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
4500
Arbor Hole Size
1-1/4"
Abrasive Material
Steel
Brush Dia.
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002151200
Zoro #
G0429062
UPC #
622424215121
Country of Origin
United States

Dimensions

Arbor Hole Size
1-1/4"
Brush Dia.
8"
Wire Dia.
0.010"

Details

Mounting Type
Arbor Hole
Max. RPM
4500
Abrasive Material
Steel
Item
Encapsulated Narrow Face Wheel Brush,8"

Description

Encapsulated Narrow Face Wheel Brush,8 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.