Encapsulated Wheel Brush, 1-1/2"
Mfr # 0001162300
Zoro # G0431670
product price: $15.75
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
20000
Arbor Hole Size
3/8"
Abrasive Material
Steel
Brush Dia.
1-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0001162300
Zoro #
G0431670
UPC #
622424116237
Country of Origin
United States
Dimensions
Arbor Hole Size
3/8"
Brush Dia.
1-1/2"
Wire Dia.
0.008"
Details
Mounting Type
Arbor Hole
Max. RPM
20000
Abrasive Material
Steel
Item
Encapsulated Wheel Brush,1-1/2"
Description
Encapsulated Wheel Brush,1-1/2 In.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.