Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encapsulated Wheel Brush, 1-1/2"

  • Mfr # 0001162500

  • Zoro # G0431625


product price: $15.15
/ea
Sold in multiples of 12 for $181.80

Key Features

Mounting Type
Arbor Hole
Max. RPM
20000
Arbor Hole Size
3/8"
Abrasive Material
Steel
Brush Dia.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001162500
Zoro #
G0431625
UPC #
622424116251
Country of Origin
United States

Dimensions

Arbor Hole Size
3/8"
Brush Dia.
1-1/2"
Wire Dia.
0.014"

Details

Mounting Type
Arbor Hole
Max. RPM
20000
Abrasive Material
Steel
Item
Encapsulated Wheel Brush,1-1/2"

Description

Encapsulated Wheel Brush,1-1/2 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.