Zoro Homepage
This item is Discontinued.
Osborn Encapsulated Wheel Brush, Wide Face, 4.25" 0002270100

Encapsulated Wheel Brush, Wide Face, 4.25" (Discontinued)

  • Mfr # 0002270100
  • Zoro # G9564891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002270100
Zoro #
G9564891
UPC #
622424227018
Country of Origin
United States

Dimensions

Arbor Hole Size
2"
Brush Dia.
4-1/4"
Wire Dia.
0.012"

Details

Mounting Type
Arbor Hole
Max. RPM
6000
Abrasive Material
Steel
Item
Encapsulated Wheel Brush,Wide Face,4.25"

Description

Encapsulated Wheel Brush,Wide Face,4.25 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.